Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi

  • Mfr # V-100

  • Zoro # G0429624


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Ball
Force Rating
55 lb
Speed @ 60 psi
24,000 VPM
Overall Length
3-7/8"
Overall Width
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-100
Zoro #
G0429624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/8"
Overall Width
1-11/16"
Overall Height
2"
Outlet Connection Size
1/8 in
Mount Hole Size
7
Mount Hole Center-to-Center Width
77 mm
Inlet Connection Size
1/8 in

Details

Vibrator Type
Ball
Item
Pneumatic Vibrator
Force Rating
55 lb
Speed @ 60 psi
24,000 VPM
dB @ 60 psi
75
Bin Weight Capacity
550 lb
Inlet Port
1/8" NPT
Outlet Port
1/8" NPT
Housing Material
Cast iron
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
CFM @ 60 psi
6
Mounting Plate
Sold Separately
Max. Pressure
60 psi
Max. Temp.
350 Degrees F
Ball Material
Hardened Steel
Mounting
Universal
Muffler
Included
Duty
Continuous
Pneumatic Vibrator Type
Ball
Force @ PSI
55 lbf @ 60 psi
Maximum Inlet Pressure
60 psi
Vibration Speed @ 60 psi
24,000 vpm
Mount Plate Included
No
Duty Cycle
Continuous
Weight
0.8 lb
Maximum Force
55 lbf
Series
V
Sound Level
75 dBA
Mount Type
Universal
Inlet Connection Type
NPT
Maximum Vibration Speed
24,000 vpm
Force @ 60 psi
55 lbf
Maximum Bin Weight Capacity
550 lb
Mount Plate Required
Yes
Outlet Connection Type
NPT
Air Flow Rate
4 cfm @ 20 psi, 6 cfm @ 40 psi, 6 cfm @ 60 psi
Maximum Operating Temperature
350 Degrees F
Vibration Speeds @ PSI
18000 vpm @ 20 psi, 20,000 vpm @ 40 psi, 24,000 vpm @ 60 psi

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 4 cfm @ 20 psi, 6 cfm @ 40 psi, 6 cfm @ 60 psi, Maximum Force 55 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 24,000 vpm, Maximum Bin Weight Capacity 550 lb, Overall Height 2.01 in, Overall Length 1.69 in, Overall Width 3.9 in, Sound Level 75 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 55 lbf @ 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.