Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 5500 vpm

  • Mfr # 40-1-1/4

  • Zoro # G8110934


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
9
Speed @ 60 psi
5500 VPM
Speed @ 80 psi
7000 VPM
Overall Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-1-1/4
Zoro #
G8110934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.25 in
Overall Width
2-1/4"
Overall Height
9-1/4"
Inlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
CFM @ 80 PSI
9
Speed @ 60 psi
5500 VPM
Speed @ 80 psi
7000 VPM
Bin Weight Capacity
1000 lb
Inlet Port
1/4" NPT
CFM @ 60 psi
7
Duty
Continuous
Application
For Heavy Industry, Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Mounting Plate
Sold Separately
Series
40
Duty Cycle
Continuous
Inlet Connection Type
NPT
Vibration Speed @ 60 psi
5,500 vpm
Minimum Bin Weight Capacity
400 lb
Mount Plate Required
Yes
Pneumatic Vibrator Type
Piston
Mount Type
End
Air Flow Rate
5 cfm @ 40 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi
Vibration Speed @ 80 psi
7,000 vpm
Vibration Speeds @ PSI
4,000 vpm @ 40 psi, 5,500 vpm @ 60 psi, 7,000 vpm @ 80 psi
Weight
9 lb
Mount Plate Included
No
Maximum Vibration Speed
7,000 vpm
Maximum Bin Weight Capacity
1,000 lb

Description

Piston Vibrator, Air Flow Rate 5 cfm @ 40 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,000 vpm, Maximum Bin Weight Capacity 1,000 lb, Overall Height 9.25 in, Overall Length 2.25 in, Overall Width 2.25 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.