Zoro Homepage

Pneumatic Vibrator, 650 lb, 8900 vpm, 80psi

  • Mfr # V-320

  • Zoro # G0828073


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Ball
Force Rating
650 lb.
CFM @ 80 PSI
17
Speed @ 60 psi
8900 VPM
Speed @ 80 psi
10,000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-320
Zoro #
G0828073
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-9/16"
Overall Width
2-3/4"
Overall Height
4-7/8"
Mount Hole Size
13
Mount Hole Center-to-Center Width
102 mm
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Vibrator Type
Ball
Item
Pneumatic Vibrator
Force Rating
650 lb.
CFM @ 80 PSI
17
Speed @ 60 psi
8900 VPM
Speed @ 80 psi
10,000 VPM
dB @ 60 psi
78
Bin Weight Capacity
6500 lb.
dB @ 80 psi
78
Inlet Port
3/8" NPT
Outlet Port
3/8" NPT
Max. Temp.
350 Degrees F
Mounting
Universal
Mounting Plate
Sold Separately
Ball Material
Hardened Steel
Housing Material
Cast iron
Muffler
1A327
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Duty
Continuous
CFM @ 60 psi
14
Max. Pressure
80 psi
Maximum Inlet Pressure
80 psi
Vibration Speed @ 80 psi
10,000 vpm
Air Flow Rate
12 cfm @ 40 psi, 14 cfm @ 60 psi, 17 cfm @ 80 psi
Force @ 80 psi
650 lbf
Inlet Connection Type
NPT
Maximum Force
650 lbf
Vibration Speed @ 60 psi
8,900 vpm
Outlet Connection Type
NPT
Maximum Vibration Speed
10,000 vpm
Force @ PSI
650 lbf @ 80 psi
Mount Plate Included
No
Weight
4.8 lb
Vibration Speeds @ PSI
10,000 vpm @ 80 psi, 7,500 vpm @ 40 psi, 8,900 vpm @ 60 psi
Pneumatic Vibrator Type
Ball
Mount Plate Required
Yes
Series
V
Compatible Muffler Grainger Part Number
1A327
Maximum Operating Temperature
350 Degrees F
Maximum Bin Weight Capacity
6,500 lb
Duty Cycle
Continuous
Mount Type
Universal
Sound Level
78 dBA

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 12 cfm @ 40 psi, 14 cfm @ 60 psi, 17 cfm @ 80 psi, Maximum Force 650 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,000 vpm, Maximum Bin Weight Capacity 6,500 lb, Overall Height 4.88 in, Overall Length 2.76 in, Overall Width 5.59 in, Sound Level 78 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 650 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.