Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 800 lb

  • Mfr # PF-800

  • Zoro # G8287632


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker
Force Rating
800 lb
Speed @ 60 psi
4000 VPM
Overall Length
10.39 in
Overall Width
11.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-800
Zoro #
G8287632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.39 in
Overall Width
11.26 in
Overall Height
8.74 in
Inlet Connection Size
1/2 in
Mount Hole Center-to-Center Length
216 mm
Outlet Connection Size
3/4"-16
Mount Hole Size
19

Details

Vibrator Type
Railroad Car Shaker
Item
Pneumatic Vibrator
Force Rating
800 lb
Speed @ 60 psi
4000 VPM
Mounting Plate
Sold Separately
CFM @ 60 psi
11
Duty
Continuous
Application
For Unloading Railcars To Moving Materials In Huge Bins and Hoppers
Maximum Force
800 lbf
Pneumatic Vibrator Type
Railroad Car Shaker
Vibration Speeds @ PSI
4,000 vpm @ 60 psi
Duty Cycle
Continuous
Inlet Connection Type
NPT
Air Flow Rate
11 cfm @ 60 psi
Maximum Vibration Speed
4,000 vpm
Mount Plate Required
Yes
Weight
37 lb
Vibration Speed @ 60 psi
4,000 vpm
Mount Plate Included
No
Outlet Connection Type
SAE
Series
PF

Description

Pneumatic Vibrator, Outlet Connection Size 3/4 In.-16, Outlet Connection Type SAE, Air Flow Rate 11 cfm @ 60 psi, Maximum Force 800 lbf, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,000 vpm, Overall Height 8.74 in, Overall Length 10.39 in, Overall Width 11.26 in, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.