Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 8000 lb, 8500 vpm

  • Mfr # SVR-8000

  • Zoro # G8376374


product price: $1,582.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
High Frequency
Force Rating
8000 lb
CFM @ 80 PSI
62
Overall Length
9-3/8"
Speed @ 80 psi
8500 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVR-8000
Zoro #
G8376374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-3/8"
Overall Width
6-3/8"
Overall Height
9"
Inlet Connection Size
5/8"-18
Mount Hole Center-to-Center Length
178 mm
Mount Hole Size
19

Details

Item
Pneumatic Vibrator
Vibrator Type
High Frequency
Force Rating
8000 lb
CFM @ 80 PSI
62
Speed @ 80 psi
8500 VPM
dB @ 80 psi
98
Mounting Plate
Sold Separately
Duty
Continuous
Pneumatic Vibrator Type
High Frequency
Maximum Vibration Speed
9,500 vpm
Weight
73 lb
Force @ 80 psi
7,625 lbf
Maximum Force
9,550 lbf
Mount Plate Required
Yes
Vibration Speeds @ PSI
8,500 vpm @ 80 psi, 8,700 vpm @ 90 psi, 9,500 vpm @ 100 psi
Inlet Connection Type
SAE
Force @ PSI
7,625 lbf @ 80 psi, 8,000 lbf @ 90 psi, 9,550 lbf @ 100 psi
Series
SVR
Sound Level
98 dBA
Air Flow Rate
62 cfm
Mount Plate Included
No
Duty Cycle
Continuous
Vibration Speed @ 80 psi
8,500 vpm

Description

Pneumatic Vibrator, Air Flow Rate 62 cfm, Maximum Force 9,550 lbf, Inlet Connection Size 5/8 In.-18, Inlet Connection Type SAE, Maximum Vibration Speed 9,500 vpm, Overall Height 9.02 in, Overall Length 9.37 in, Overall Width 6.38 in, Sound Level 98 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type High Frequency, Force @ PSI 7,625 lbf @ 80 psi, 8,000 lbf @ 90 psi, 9,550 lbf @ 100 psi, Force @ 80 psi 7,625 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.