Zoro Homepage

Pneumatic Vibrator, 900 vpm

  • Mfr # 50-3LS-EM

  • Zoro # G8334374


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
CFM @ 80 PSI
51
Speed @ 60 psi
900 VPM
Overall Length
10-1/2"
Speed @ 80 psi
1000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-3LS-EM
Zoro #
G8334374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/2"
Overall Width
4-1/2"
Overall Height
13-1/2"
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
CFM @ 80 PSI
51
Speed @ 60 psi
900 VPM
Speed @ 80 psi
1000 VPM
Bin Weight Capacity
30,000 lb
Inlet Port
1/2" NPT
Outlet Port
1/2" NPT
Mounting
Foot
Mounting Plate
Sold Separately
Duty
Continuous
Application
For Mining, Chemical, Plastics, Concrete Products, Foundry, Steel and Paper Industries
CFM @ 60 psi
42
Maximum Vibration Speed
1,000 vpm
Outlet Connection Type
NPT
Vibration Speed @ 60 psi
900 vpm
Weight
61 lb
Series
50
Mount Plate Included
No
Minimum Bin Weight Capacity
10,000 lb
Vibration Speeds @ PSI
1,000 vpm @ 80 psi, 800 vpm @ 40 psi, 900 vpm @ 60 psi
Mount Type
Bolt-On
Pneumatic Vibrator Type
Piston
Air Flow Rate
31 cfm @ 40 psi, 42 cfm @ 60 psi, 51 cfm @ 80 psi
Vibration Speed @ 80 psi
1,000 vpm
Inlet Connection Type
NPT
Maximum Bin Weight Capacity
30,000 lb
Duty Cycle
Continuous
Mount Plate Required
Yes

Description

Piston Vibrator, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 31 cfm @ 40 psi, 42 cfm @ 60 psi, 51 cfm @ 80 psi, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 1,000 vpm, Maximum Bin Weight Capacity 30,000 lb, Overall Height 13.5 in, Overall Length 10.51 in, Overall Width 4.53 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.