Vibra-Tite

Anti Seize Compound, Bullet Tube, Copper


product price: $1.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Anti-Seize Type General Purpose Anti-Seize
  • Base Composition Copper
  • Lubricant Container Tube
  • Container Size 2 mL
  • Max. Operating Temp. 1,800 Degrees F
See all product information

Product Information

Dimensions

Container Size 2 mL

Details

Anti-Seize Type General Purpose Anti-Seize
Base Composition Copper
Lubricant Container Tube
Max. Operating Temp. 1,800 Degrees F
Min. Operating Temp. -65 Degrees F
Lubricant Color Copper
NSF Rating Not Rated
Lubricant Additives Graphite
Physical Form Paste
Specific Gravity 1.20
Item General Purpose Anti-Seize
Color Copper
Lubricant NSF Rating Not Rated
Container Type Tube
Green Environmental Attribute Meets SCAQMD Requirements
Flash Point 429 Degrees F
VOC Content 0 %
Application Spark Plug Threads, Exhaust Manifold Bolts, Engine Bolts, Oxygen Sensors, Knock Sensors, Thermostat Housing Bolts, Fuel Filter Fittings and Battery Cable Connections
Series 9071
Net Weight 2mL
Standards GM-6108M
Chemical Base Copper
Anti-Seize Container Tube
Maximum Pressure Not Rated
Primary Additive Graphite
Conductive Yes
Operating Temp. Range -65 Degrees to 1800 Degrees F
50 State VOC Compliant Yes
Net Fill 0.07 oz
Anti-Seize Base Copper
For Use On Materials Brass, Copper
Odorless No
USDA Certified Biobased Product No
Military Standard MIL-A-907E, MIL-PRF-907E
Metal Free No
Anti-Seize Color Copper
Flammability Non-Flammable
Water Resistant Yes

Description

General Purpose Anti-Seize, 2 mL, Tube, Copper, Paste, 9071, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.