Zoro Homepage

Anti Seize Compound, Jar, 8 oz., Silver

  • Mfr # 90708

  • Zoro # G6281950


product price: $19.15
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Standards
GM-6108M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90708
Zoro #
G6281950
UPC #
745619907080
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Standards
GM-6108M
Specific Gravity
1.13
Item
General Purpose Anti-Seize
Container Type
Can
Flash Point
449 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Series
9070
Color
Silver
Application
Gears, Cables, Chains and Sprockets
Odorless
No
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
50 State VOC Compliant
Yes
Military Standard
MIL-A-907E, MIL-PRF-907E
Metal Free
No
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Odor
Not Odorless
Container Capacity
8 oz
Base Anti-Seize Compound
Aluminum
Operating Temperature - Maximum
1,800 Degrees F
Water Resistance
Yes
Primary Additives
Graphite
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, Stainless Steel, Steel, Titanium
Conductivity
Conductive
Operating Temperature - Minimum
-65 Degrees F

Description

General Purpose Anti-Seize, 8 oz, Can, Aluminum, Paste, 9070, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Silver, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.