Shop All Threadlockers
Vibra-Tite
Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube, Bowl, Pack 100
Mfr # 12299
Zoro # G6281768
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Blue
- Threadlocker Container Tube
- Color Blue
- Threadlocker Strength Medium
- Physical Form Liquid
Product Information
- Brand Vibra-Tite
- MFR # 12299
- Zoro # G6281768
- UPC # 745619122995
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.06 fl oz |
For Fastener Dia. | 1/4 in to 3/4 in |
Size | 2 mL |
For Maximum Thread Diameter | 3/4 in |
Details
Description
Primerless Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 122, Container Size 0.06 fl oz, Container Type Capsule, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 195, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties Oil Tolerant, Chemical Base Modified Acrylate, Compatible Primer (Grainger Part Number) 49CH64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- VIBRA-TITE Construction Adhesive, 905 Series, Light Brown, 2 oz, Bottle, 0.0423611111111111 Mix Ratio (90550)
- PERMATEX 81695 9.5 oz Ultra Red High Temperature Gasket Maker (P13-81695)
- NOVAGARD SOLUTIONS Novagard 02-MX001380 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Sand (02-MX001380)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 10 mL (12210)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 50 mL (12250)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 250 mL Bottle (11125)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 10 mL Bottle (14010)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml (TB750)
- Vibra-Tite Threadlockers