This item is Discontinued.

Vibra-Tite Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 2 mL Tube 11102

Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 2 mL Tube (Discontinued)

  • Mfr # 11102
  • Zoro # G6282300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11102
Zoro #
G6282300
UPC #
745619111029
Country of Origin
United States

Dimensions

Container Size
0.06 fl oz
For Maximum Thread Diameter
1/4 in
Size
2 mL
For Fastener Dia.
Up to 1/4 in

Details

Item
Low-Strength Threadlocker
Series
VIBRA-TITE 111
Color
Purple
Product Form
Liquid
Container Type
Tube
Threadlocking Strength
Low
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Application
Precision Screws and Locking Fasteners, Soft Metal Fasteners
Threadlocker Container
Tube
Removable With
Hand Tools
Chemical Type
Anaerobic
Threadlocker Classification
Threadlocker
Full Cure
24 hr
Specific Gravity
1.05
Viscosity
1,200 to 5,000 cP
Begins to Harden
4 min
Threadlocker Disassembly
Removable
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Threadlocker Strength
Low
Gap Fill
0.007 in
Physical Form
Liquid
Temp. Range
-60 Degrees to 300 Degrees F
Threadlocker Color
Purple
Flash Point
268 Degrees F
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Compatible Primer (Grainger Part Number)
49CH64
Minimum Viscosity
1,200 cps
VOC Content
0.05 lb/gal
Compatible Primer Series
Vibra-Tite 611
Storage Requirements
14 Degrees to 86 Degrees F
Compatible Materials
Brass, Bronze, Copper, Iron, Manganese, Nickel, Steel
Prevailing Torque
25 in-lb
Maximum Viscosity
5,000 cps
Minimum Operating Temperature
-65 Degrees F
Removal Method
Hand Tool
Breakaway Torque
75 in-lb
Shelf Life
2 yr

Description

Low-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Low, Color Purple, Series 111, Container Size 0.06 fl oz, Container Type Capsule, For Maximum Thread Diameter 1/4 in, Working Time 4 min, Breakaway Torque 75 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food, Compatible Primer (Grainger Part Number) 49CH64, Flash Point 268 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.