Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Pump, 4.88 cu. in./rev, 44 gpm

  • Mfr # 421AK01014B

  • Zoro # G4793537


product price: $3,972.99
/ea
Free Shipping & Returns

Key Features

Displacement
4.88 cu in/rev
Max. Continuous PSI
3,000
Shaft Rotation
Right
Shaft Type
Spline
Shaft Size
12/24 Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421AK01014B
Zoro #
G4793537
UPC #
-
Country of Origin
India

Dimensions

Shaft Size
12/24 Spline
Discharge Connection Size
1 in
Media Intake Connection Size
2 in

Details

Item
Open Circuit Piston Pump
Displacement
4.88 cu in/rev
Max. Continuous PSI
3,000
Shaft Rotation
Right
Shaft Type
Spline
Max. Power
82.7 hp
Mount Type
2_1_4 Bolt SAE_C
Max. RPM
3,600 RPM
Flow Rate
44 gpm
Application
Backhoes, Dump Truck Lifts, Pavers, Cranes, Cable Plows, Mining Machinery
Inlet Port
2 in CD 61 Flange
Pressure Compensator Setting
3000-3100 lbf/sq in
Flow Compensator Setting
180-220 lbf/sq in
Controller Type
Pressure Flow Compensator With # 4 SAE O-Ring Load Sense Port
Outlet Port
1 in CD 61 Flange
Shaft Seal
Polyacrylate
Port Location
Rear
Max. Intermittent Pressure
3,335
Special Features
Quiet Pump And Compact Design
Min. RPM
600 RPM
Continuous Pressure - Maximum
3,050 psi
Displacement per Revolution
4.8 cu in/rev
Motor Speed - Minimum
600 RPM
Media Intake Connection Type
SAE Code 61 Flange
Number of Shaft Teeth
14
Pressure Compensator Setting - Maximum
3,100 lbf/sq in
Horsepower - Maximum
82 7/10 hp
Motor Speed - Maximum
3,600 RPM
Intermittent Pressure - Maximum
3,335 psi
Flow Compensator Setting - Maximum
220 lbf/sq in
Discharge Connection Type
SAE Code 61 Flange
Shaft Seal Material
Viton
Flow Rate - Maximum
44 gpm
Rotation
CW

Description

Open Circuit Piston Pump, Flow Rate - Maximum 44 gpm, Motor Speed - Minimum 600 RPM, Displacement per Revolution 4.8 cu in/rev, Discharge Connection Size 1 in, Discharge Connection Type SAE Code 61 Flange, Media Intake Connection Size 2 in, Media Intake Connection Type SAE Code 61 Flange, Continuous Pressure - Maximum 3,050 psi, Horsepower - Maximum 82 7/10 hp, Shaft Type Spline, Number of Shaft Teeth 14, Rotation CW, Mounting Type 2/4 Bolt C, Motor Speed - Maximum 3,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.