Vickers
Vane Pump, 6 gpm @ 1200 rpm and 100 psi
Mfr # 382086-3
Zoro # G3004456
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 1.19 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- SCHLAGE COMMERCIAL Plate L283031 (L283031)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- CHIEF Hydraulic Gear Pump, 11 GPM (250092)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- Vickers Hydraulic Gear Pumps