Vickers
Vane Pump, 7 gpm @ 1200 rpm and 100 psi
Mfr # 382087-3
Zoro # G3004447
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 1.39 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-50)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936711Q, Return Line, 6 micron (ZX-936711Q)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.6 GPM (1070054)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- Vickers Hydraulic Gear Pumps