Vickers

Vane Pump, 8 gpm @ 1200 rpm and 100 psi


product price: $827.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Displacement 1.62 cu in/rev
  • Shaft Size 1 in
  • Shaft Style Keyed
  • Mount Type SAE A 2 Bolt Flange
  • Max. Pressure 2,500 psi
See all product information

Product Information

Dimensions

Shaft Size 1 in
Discharge Connection Size 3/4 in
Overall Height 4.8 in
Overall Length 7.8 in
Media Intake Connection Size 1 1/4 in
Overall Width 5.1 in
Shaft Outer Diameter 1 in

Details

Displacement 1.62 cu in/rev
Shaft Style Keyed
Mount Type SAE A 2 Bolt Flange
Max. Pressure 2,500 psi
Min. RPM 600 RPM
Max. RPM 1,800 RPM
Inlet Port 1.25 in NPT
Shaft Rotation Right
Flow Rate 8 gpm @ 1200 rpm and 100 psi
Outlet Port 3/4"-16 Straight Thread
Port Location Inline With Inlet
Item Single Vane Pump
Application Lifts, Mobile Equipment, Power Units
Rotation CW
Seal Material Buna-N
Discharge Connection Type NPT
Operating Pressure - Maximum 172 bar
Motor Speed - Maximum 1,800 RPM
Housing Material Cast Iron
Displacement per Revolution 1.62 cu in/rev
Seal Type Lip
Flow Rate - Maximum 8 gpm
Media Intake Connection Type NPT
Shaft Type Keyed
Motor Speed - Minimum 1,800 RPM

Description

Single Vane Pump, Flow Rate - Maximum 8 gpm, Displacement per Revolution 1.62 cu in/rev, Media Intake Connection Size 1 1/4 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 172 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in, Overall Length 7.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.