Shop VICTOR
See all product information
Create Account
Gas Cutting Outfit
- Mfr # 0384-2724
- Zoro # G525014596
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Includes
6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
Head Angle
90 Degrees
Number of Regulators
2
Torch Handle Model
WH315FC+
Torch Style
Victor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0384-2724
- Zoro #
- G525014596
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 20 ft
Details
- Item
- Oxy-Fuel Torch Kit
- Includes
- 6.35 mm x 6 m (1/4 in x 20 ft) Grade T Hose, Acetylene OR LP Regulator, Backpack, Cutting Attachment, Cutting Tip, Oxygen Regulator, Striker, Tip Cleaner, Torch Handle, Welding Glasses
- Head Angle
- 90 Degrees
- Number of Regulators
- 2
- Torch Handle Model
- WH315FC+
- Torch Style
- Victor
- Number of Cutting Tips
- 1
- Compatible Fuel Type
- Acetylene
- Regulator Model (Fuel)
- ESS42-15-300
- Cutting Tip Manufacturer Part Number
- 1-1-101
- Product Type
- Cutting and Welding Outfit
- Regulator Model (Oxygen)
- ESS42-150-540
- Cutting Attachment Manufacturer Part Number
- CA2460+
- Application
- Cutting, Welding
- Kit Series
- Journeyman(R)
- Duty Rating
- Extra Heavy Duty
Description
Oxy-Fuel Torch Kit, Compatible Fuel Type Acetylene, Kit Series Journeyman(R), Torch Handle Model WH315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460+, Head Angle 90 Degrees , Hose Length 20 ft, Product Type Cutting and Welding Outfit, Torch Style Victor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.