Zoro Homepage

Regulator, Medium-Duty, Single Stage, Medical Oxygen Gas

  • Mfr # 0781-0061

  • Zoro # G311523790


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Medical oxygen
Inlet Connection Size
CGA-300
Outlet Connection Size
1/4 NPT Female
Number of Stages
Single Stage
Gauge Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-0061
Zoro #
G311523790
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Connection Size
CGA-300
Outlet Connection Size
1/4 NPT Female
Gauge Diameter
2"

Details

Compatible Gas Type
Medical oxygen
Number of Stages
Single Stage

Description

Victor Oxygen Medical Regulator has manifold connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products