4.1/2" Serrated Paring Knife
Mfr # 6.7833
Zoro # G923558609
product price:Â $8.49
/ea
Sold in multiples of 2 for $16.98
Key Features
Knife Type
Paring Knife
Edge Style
Serrated
Blade Type
Straight
NSF Certified
No
Finger Guard Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6.7833
Zoro #
G923558609
UPC #
7611160003225
Country of Origin
Switzerland
Dimensions
Overall Length
8 5/8 in
Blade Length
4 3/8 in
Details
Item
Paring Knife
Knife Type
Paring Knife
Handle Color
Black
Edge Style
Serrated
Blade Type
Straight
NSF Certified
No
Finger Guard Included
No
Number of Implements
1
Handle Material
Polypropylene
Blade Material
Stainless Steel
Forged/Stamped
Stamped
Description
Paring Knife, Edge Style Serrated, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 8 5/8 in, NSF Certified No, Handle Material Polypropylene, Blade Length 4 3/8 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.