4.1/2" Serrated Paring Knife
Mfr # 6.7834.C1
Zoro # G823558105
product price:Â $8.49
/ea
Sold in multiples of 2 for $16.98
Key Features
Forged/Stamped
Stamped
Knife Type
Paring Knife
Blade Type
Straight
Blade Length
4 3/8 in
Number of Implements
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6.7834.C1
Zoro #
G823558105
UPC #
7613329191484
Country of Origin
Switzerland
Dimensions
Blade Length
4 3/8 in
Overall Length
8 5/8 in
Details
Item
Paring Knife
Forged/Stamped
Stamped
Knife Type
Paring Knife
Blade Type
Straight
Number of Implements
1
NSF Certified
No
Edge Style
Serrated
Finger Guard Included
No
Handle Color
Green
Handle Material
Polypropylene
Blade Material
Stainless Steel
Description
Paring Knife, Edge Style Serrated, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Green, Blade Type Straight, Overall Length 8 5/8 in, NSF Certified No, Handle Material Polypropylene, Blade Length 4 3/8 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.