Boning Knife, Stainless Steel, 6" L
- Mfr # 5.6406.15-X2
- Zoro # G623558855
product price:Â
$
47.15
/ea
Key Features
Blade Material
Stainless Steel
Knife Type
Boning Knife
Finger Guard Included
No
Blade Length
6 in
Handle Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5.6406.15-X2
- Zoro #
- G623558855
- UPC #
- 7611160123862
- Country of Origin
- Switzerland
- Item
- Boning Knife
- Blade Material
- Stainless Steel
- Knife Type
- Boning Knife
- Finger Guard Included
- No
- Handle Color
- Brown
- Edge Style
- Smooth
- Number of Implements
- 1
- Forged/Stamped
- Stamped
- NSF Certified
- No
- Handle Material
- Wood
- Blade Type
- Narrow, Straight
Dimensions
- Blade Length
- 6 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Boning Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Stainless Steel, Handle Color Brown, Blade Type Narrow, Straight, Overall Length 11 in, NSF Certified No, Handle Material Wood, Blade Length 6 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.