42-Inch 750 CFM Wall Mount Range Hood in Stainless Steel, Baffle Filters, Dimmable LED Lights
- Mfr # Twister-42
- Zoro # G116083857
Key Features
Specifications
Details
- MFR #
- Twister-42
- Zoro #
- G116083857
- UPC #
- -
- Country of Origin
- Canada
- Color
- Stainless Steel
- Material
- Stainless Steel
- Voltage
- 120V
- Filter Type
- Stainless Steel Baffle Filter
- Light Bulb Wattage
- 5W
- Vent Install Type
- Ducted
- Type
- Wall Mount
- Light Type
- LED
Dimensions
- Width
- 42 in
- Size
- 42 in
Description
Elevate your kitchen with the VICTORY Twister Wall Mount Range Hood, designed for a seamless blend of power and elegance. The 4-speed 750 CFM metal blower effortlessly clears smoke, steam, and odours, adapting to your cooking needs while maintaining a fresh and inviting environment. Whether you're sauteing or simmering, the range hoods adjustable speeds ensure precise control for every meal. Its flexible duct options, 6" and 8", guarantee optimal performance tailored to your kitchen layout. Crafted with durable mechanical rotary switches, it offers simple operation and long-lasting reliability. The dishwasher-safe stainless steel baffle filters and grease tray make cleanup a breeze, preserving both the beauty and function of your kitchen. With a sone rating of just 1-5 sones, the ultra-quiet performance allows you to enjoy peaceful cooking moments, free from distractions. Experience the perfect harmony of powerful ventilation and quiet elegance, transforming your kitchen into a space where cooking and comfort coexist effortlessly.
- 4-Speed 750 CFM quiet metal blower
- Dishwasher-safe stainless steel Baffle Filters
- Compatible with 6" or 8" round duct
- High quality mechanical rotary switches
- Dimmable LED lights for great visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.