48-Inch 1200 CFM Wall Mount Range Hood for Outdoor BBQ's, Baffle Filters, Dimmable LED Lights

  • Mfr # Twister-BBQ-48

  • Zoro # G416083854


product price:  $3,398.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Material
Stainless Steel
Voltage
120 V
Filter Type
Stainless Steel Baffle Filter
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Twister-BBQ-48
Zoro #
G416083854
UPC #
-
Country of Origin
Canada

Dimensions

Width
48 in
Size
48 in

Details

Color
Stainless Steel
Material
Stainless Steel
Voltage
120 V
Filter Type
Stainless Steel Baffle Filter
Light Bulb Wattage
5W
Vent Install Type
Ducted
Type
Wall Mount
Light Type
LED

Description

Introducing our robust and reliable BBQ Range Hood, the Victory Twister-BBQ. Specifically designed for BBQs and crafted to enhance your outdoor cooking experience with unmatched ventilation performance and designed to withstand the rigors of grilling and barbecuing. Equipped with a powerful 1200 CFM blower and designed with the filters brought further forward to avoid wasted suction over the BBQ lid, this range hood efficiently removes smoke, grease, and cooking odors ensuring a cleaner and more comfortable grilling experience. The mechanical switches allow easy and reliable control over your ventilation and the warm dimmable LED lights, while the dishwasher-safe stainless steel filters make this range hood easy to clean and maintain. Whether you're cooking up steaks, burgers, or smoky ribs, this range hood provides superior airflow to keep the air fresh and clear.


  • Powerful 4-Speed 1200 CFM metal blower
  • Designed specifically for outdoor BBQ's for higher efficiency
  • Dishwasher-safe stainless steel Baffle Filters
  • High quality mechanical rotary switches
  • Dimmable LED lights for great visibility
  • Compatible with 8" or 10" round duct

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.