Zoro Homepage

600 CFM Ductless Island Range Hood with Charcoal Filters

  • Mfr # Jupiter

  • Zoro # G116083864


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Aluminum Mesh Filter
Vent Install Type
Ductless
Light Type
LED
Voltage
120 V
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Jupiter
Zoro #
G116083864
UPC #
-
Country of Origin
China

Details

Filter Type
Aluminum Mesh Filter
Vent Install Type
Ductless
Light Type
LED
Voltage
120 V
Light Bulb Wattage
5W
Material
Stainless Steel
Color
Stainless Steel
Type
Island

Description

Bring elegance and efficiency to your kitchen with the VICTORY Jupiter Island Range Hood. With its powerful 3-speed 600 CFM metal blower, it clears smoke, steam, and odours, creating a fresh, clean atmosphere as you cook. The innovative ductless recirculation system filters and returns air back into your kitchen, eliminating the need for external ducting and complex installations. Charcoal filters work tirelessly to remove lingering smells and maintain air quality, ensuring your cooking space remains pleasant. With a remote control in hand, you can easily adjust settings from anywhere in the kitchen, making the cooking and ventilation experience seamless. The built-in auto shut-off timer offers ultimate convenience, automatically turning off the range hood to save energy and provide peace of mind.


  • 3-Speed 600 CFM quiet metal blower
  • Built in auto-shutoff timer helps clear residual smoke and odors
  • Bright LED lights for great visibility
  • Exhausts the air out of the top of the unit so no ducting is required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.