DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Bolt, Aluminum

  • Mfr # ORI241220260

  • Zoro # G100434818


product price: $68.39
/ea

Key Features

Converts
24V DC to 12V DC
VA Rating
240VA
Enclosure Material
Aluminum
Mounting
Bolt
Frequency
0 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORI241220260
Zoro #
G100434818
UPC #
8719076048442
Country of Origin
China

Dimensions

Height
74 mm
Width
74 mm
Depth
32 mm

Details

Item
DC to DC Converter
Converts
24V DC to 12V DC
VA Rating
240VA
Enclosure Material
Aluminum
Mounting
Bolt
Frequency
0 Hz

Description

Orion IP67 24/12-20A (240W) - Completely encapsulated: waterproof, shockproof and ignition protected Water, oil or dirt will not damage the Orion IP67 DC-DC Converter. The casing is made of cast aluminum and the electronics are molded in resin. Extra-long input and output cables Thanks to the cables of 1.8 meters in length, intermediate cable interconnections to increase length even more will in most cases not be needed. This is an important reliability increasing feature in an area were IP67 protection grade is needed. Wide input voltage range. With 15 to 40 Volts input range, a stable output is ensured during surges or sags due to other equipment connected to same battery. Protected against overheating It can be used in a hot environment such as a machine room.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.