Inspira 2in White Round Trimless Integrated LED Canless Recessed Lighting Kit, 5CCT, 9W, 700LM

  • Mfr # CE1009395

  • Zoro # G622447440


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL; IC Rated
Length
4.75 in
IP Rating
IP44
Height
4.5 in
Watts
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009395
Zoro #
G622447440
UPC #
716407920857
Country of Origin
China

Dimensions

Length
4.75 in
Height
4.5 in
Width
4.75 in

Details

Item
Recessed Downlight
Standards
ETL; IC Rated
IP Rating
IP44
Watts
9 W
Voltage
120 V
Color Temperature
5CCT
Lumens
700
Dimmer Type
TRIAC
Includes
Low Glare Lens
Housing Material
Aluminum
Color
White
Dimmable / Non-Dimmable
Dimmable
Number of Lights
1
Finish
Satin

Description

The Inspira Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Inspira product family includes various options in size, trim style, and shape, ensuring you’ll find the perfect product for your needs. All styles are made from aluminum, with extruded heat sinks to ensure optimal heat dissipation and LED lifespan. Each Inspira downlight includes 5CCT selectable color temperature from 2700k-5000k, 60° beam angle optic, and full range dimmability. View the full product specifications for this model’s complete list of features, dimensions, ratings, and included components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products