Shop SATCO
See all product information
Create Account
Orb LED Track Head 12 Watt CCT Selectable 36 Degree Beam Angle J-Style Black 120 Volt
- Mfr # JH5074
- Zoro # G023314020
product price:Â
$
71.99
/ea
Key Features
Height
7.13 in
Voltage
120V
Material
Aluminum
Lens Finish
Clear
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5074
- Zoro #
- G023314020
- UPC #
- 45923412660
- Country of Origin
- Thailand
Dimensions
- Height
- 7.13 in
- Outside Dia.
- 4.7 in
- Length
- 5.63 in
- Width
- 1.3 in
Details
- Voltage
- 120V
- Material
- Aluminum
- Lens Finish
- Clear
- Dimmable
- Yes
- Location Rating
- Dry
- CCT
- 3000K/4000K/5000K
- Lamp Included
- Integrated
- Lens Material
- Poly methyl methacrylate (PMMA)
- Lamp Base
- Integrated
- Lumens
- 1020 lm
- Finish
- Black
- Application
- Lighting
- Shape
- Round
- CRI
- 90
- Watts
- 12 W
- Standards
- cETLus, FCC, Dry, RoHS, IP20
- Slope Ceiling Adaptable
- Yes
- Color
- Black
- Style
- Contemporary
- Lamp Shape
- Integrated LED
Description
The SATCO NUVO JH5074 LED Orb track head combines sleek styling with adaptable performance for J-style track systems. Finished in black, this compact Orb fixture includes a swivel arm and 355-degrees head rotation for precise control. A recessed CCT switch offers 3000K, 4000K, and 5000K selections, while the 36-degrees beam angle delivers expanded light distribution.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.