
Sovev Wall Sconce with Rattan and Opal Glass Shade, Brushed Brass Flush Mount Canopy
Mfr # CE1009211
Zoro # G522447366
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Dimmable
No
Lamp Type
G9
Height
8.63 in
Number of Bulbs
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009211
Zoro #
G522447366
UPC #
716407920321
Country of Origin
China
Dimensions
Height
8.63 in
Length
14 in
Width
5.63 in
Details
Dimmable
No
Lamp Type
G9
Item
Wall Sconce
Number of Bulbs
1
Housing Material
Steel
Finish
Gloss
Standards
UL
Watts
5 W
Glass Color
Brown
Fixture Voltage
120 V
Includes
Mounting Hardware
IP Rating
IP20
Recommended Light Bulb Shape Code
G9
Description
Introduce the VidaLite Sovev Bohemian Chic Wall Sconce/Flush Mount to your home for a blend of functionality and style. This versatile fixture can be mounted as a flush light or wall sconce, featuring a unique woven rattan shell-shaped lampshade and a classic brass finish. With an E26 base suitable for B10/B11 bulbs, it offers customizable lighting for any room. Whether enhancing your living room, bedroom, or home office, this light complements a range of decors, from modern to traditional. - Bohemian Chic Design - Wall/Ceiling Mount - Woven Rattan Shade - E26 Bulb Base - 60W Max Wattage - Versatile Decor Piece - Opal White Glass - Elegant Brass Finish - B10/B11 Compatibility - LED/Incandescent Suitable
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.