Zoro Homepage

Vertical Equipment Wall Cabinet, 20 in D

  • Mfr # ERVWC-2U20

  • Zoro # G915289627


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
25.3 in
For Use With
EIA standard rack equipment
Load Capacity
150 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERVWC-2U20
Zoro #
G915289627
UPC #
673853101349
Country of Origin
China

Dimensions

Height
20"
Width
25.3 in
Depth
4.5 in
Length
28.7 in

Details

Item
Vertical Equipment Wall Cabinet,20 in D
Color
Black
For Use With
EIA standard rack equipment
Load Capacity
150 lb
Material
Steel
Standards
EIA
Features
Adjustable Rails, Reversible Front door, Marked Rack Spaces, Slide Out 1U Bracket for Patch Panels; Lockable
Assembly
Assembled
Includes
2x Vertical Mounting Brackets; 2x Vertical Mounting Racks; 2x Patch panel Mounting Brackets4x Lag Screws; 4x Wall Anchors; 12x 1/2" Screws; 12x 5/8" Rack Screws; 2x Cabinet Keys
Application
2U Vertical Equipment Wall Cabinet
Shape
Rectangular

Description

Vertical Equipment Wall Cabinet,20 in D


  • Low-profile Vertical Wall Cabinets are designed to securely mount your EIA standard rack equipment.
  • Perfect for remote locations such as back offices, closets, retail locations, or anywhere with limited space
  • A clean and organized way to securely mount your equipment
  • Cable management punch-outs, ventilation, and a dedicated location for mounting a patch panel, in addition to the available rack units.
  • Mounting rails feature both M6 and 12-24 rail threading options to suit your preference.
  • Units ship completely assembled and ready to mount.
  • Reversible front door – Vented for cooling
  • Marked rack spaces
  • Mounting locations for fans (fans not included)
  • 1” and 1.75” top and bottom cable ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.