Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Wall Cabinet

  • Mfr # ERVWC-5U36

  • Zoro # G9195657


product price: $773.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black Powder Coat
Depth of Cabinet
9.75"
Height of Cabinet
36"
Width
25.6 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERVWC-5U36
Zoro #
G9195657
UPC #
673853101325
Country of Origin
China

Dimensions

Depth of Cabinet
9.75"
Height of Cabinet
36"
Height
42.8 in
Width
25.6 in
Overall Width
25 5/8 in
Overall Height
42 3/4 in
Overall Depth
9 3/4 in
Depth
9.8 in
Rack Width
19 in
Rack Depth
36 in
Rack Height
5U

Details

Item
Rack Cabinet
Color
Black Powder Coat
Finish
Powder Coated
Material
Steel
Includes
Rear Cable Pass-Throughs, Reversible Front Door, Reversible Rail Channels
Features
Adjustable Mounting Rails, Key Lock, Vented, Reversible Front Door, Cable Management
Accessory Group
Office
Load Rating
150 lb.
Mounting Style
Wall Mount
Product Type
Cabinet
Overall Load Capacity
150 lb
Rack Units
5
Rack Type
Enclosed Cabinet
Mounting
Wall Mountable
Maximum Load Capacity
150 lb

Description

Vertical Wall Cabinet, Product Type Cabinet, Color Black, Features Marked Rack Spaces, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 42 3/4 in, Overall Width 25 5/8 in, Overall Depth 9 3/4 in, Overall Load Capacity 150 lb, Rack Units 5, Includes Rear Cable Pass-Throughs, Reversible Front Door, Reversible Rail Channels


  • Low-profile Vertical Wall Cabinets are designed to securely mount your EIA standard rack equipment.
  • Perfect for remote locations such as back offices, closets, retail locations, or anywhere with limited space
  • A clean and organized way to securely mount your equipment
  • Cable management punch-outs, ventilation, and a dedicated location for mounting a patch panel, in addition to the available rack units.
  • Mounting rails feature both M6 and 12-24 rail threading options to suit your preference.
  • Units ship completely assembled and ready to mount.
  • Reversible front door – Vented for cooling
  • Marked rack spaces
  • Mounting locations for fans (fans not included)
  • 1” and 1.75” top and bottom cable ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.