Extra Wide Overhead Storage Cabinet, 31 in H, 45 in W, 27-3/4 in D, No Handle, None, Dark Blue

  • Mfr # RP1194A-FTKADB

  • Zoro # G3496510


product price:  $1,040.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Extra Wide Overhead
Load Capacity per Shelf
400 lbs
Door Type
Open Face Cabinet
Lock Type
None
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1194A-FTKADB
Zoro #
G3496510
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Depth
27-3/4 in
Overall Width
45 in
Height of Cabinet
31 in

Details

Cabinet Style
Extra Wide Overhead
Load Capacity per Shelf
400 lbs
Door Type
Open Face Cabinet
Lock Type
None
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
400 lbs
Color
Dark Blue
Material
Steel
Includes
Shelves
Series
Overhead Storage
Assembled/Unassembled
Assembled
Body Panel Type
Solid
Number of Cabinet Shelves
2
Mobility
Stationary
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Door Handle Type
No Handle

Description

Overhead Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Dark Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Not Applicable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 27 3/4 in, Overall Height 31 in, Overall Width 45 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products