Shop VIDMAR

ShelfRiser, Steel, Bl, 60"W

  • Mfr # BFS60
  • Zoro # G8996434

product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

For Use With
BFS Risers
Height
14 in
Depth
12 in
Includes
Hardware
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFS60
Zoro #
G8996434
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Depth
12 in
Width
60 in
Overall Fixed Height
14 in
Overall Depth
12 in
Height Adjustability
Fixed Height
Overall Width
60 in
For Work Station Width
60 in
For Top Width
60 in

Details

For Use With
BFS Risers
Item
Shelf Riser
Includes
Hardware
Color
Blue
Finish
Powder Coated
Assembly
Unassembled
Material
Steel
Frame Material Finish
Powder Coated
Includes Mounting Hardware
Yes
Frame Material
Steel
Number of Shelves
1
Number of Outlets
0
Compatible Brand
Vidmar
Mount Type
Bolts
Number of Knockouts
0
Compatible with Series
Universal
Top Material
Steel
Riser Type
Non-Electrical Riser
Product Type
Riser

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Blue, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge Not Applicable, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 12 in, Overall Fixed Height 14 in, Overall Load Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.