Shop EDENDIRECT
See all product information
Create Account
30in. 11000 CFM Heavy Duty High Velocity Drum Fan3 Speeds, 360 Deg Tilt, Black
- Mfr # ZRFGD-30-Black
- Zoro # G824174489
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Air Flow
11,000 CFM
For Use With
Indoor, Outdoor
Width
15.5 in
Fan Cord Length
6.17 ft
Number of Speeds
3 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFGD-30-Black
- Zoro #
- G824174489
- UPC #
- 946237403453
- Country of Origin
- China
- Air Flow
- 11,000 CFM
- For Use With
- Indoor, Outdoor
- Item
- Fans
- Number of Speeds
- 3 Speeds
- Color
- Black
- Watts
- 320 W
- Voltage
- 120 V
Dimensions
- Width
- 15.5 in
- Fan Cord Length
- 6.17 ft
- Height
- 30.2 in
- Length
- 34 in
Description
The 30in. Heavy Duty Drum Fan delivers powerful airflow with three speed settings, reaching up to 11,000 CFM, making it perfect for ventilating large spaces like warehouses and workshops. Its durable aluminum blades and double bearing design ensure long-lasting performance and stability, while the 360 Deg tilt feature allows for precise airflow direction. With solid rubber wheels and a sturdy handle, this fan is easy to move, and user-friendly controls make operation simple. Experience reliable cooling and efficient air circulation with this versatile industrial fan.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.