20 Inch 3 Speed Motor Metal Floor Drum Fan in Black

  • Mfr # VA-20W

  • Zoro # G021739771


product price:  $73.15
/ea

Key Features

Length
23 in
Height
8 in
Width
21.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-20W
Zoro #
G021739771
UPC #
602573707128
Country of Origin
China

Dimensions

Length
23 in
Height
8 in
Width
21.75 in

Details

Item
Drum Fan
Color
Black

Description

The Vie Air 20" Floor Drum Fan in Sleek Tuxedo Black is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it.With Quiet yet powerful air flow this fan does a great job of cooling down specific areas. This Fan features 3 Variable Settings so that you can control the speed and intensity of the air flow in your space.In addition, this fan features a tilting head, which greatly improves the fans ability to freshen a room, and will be a satisfying feature for anyone in a Gym or workout space. Whether you need to cool down while you sleep, or cool off during exercise, this fan is strong enough to handle the heat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.