20 Inch Twin Pack Industrial Tilting High Velocity 3 Speed Metal Floor Fan

  • Mfr # VA-20-TWIN

  • Zoro # G421736769


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Length
10.5 in
Color
Black
Material
Metal
Width
23.5 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VA-20-TWIN
Zoro #
G421736769
UPC #
840191206382
Country of Origin
China

Dimensions

Length
10.5 in
Width
23.5 in
Height
24 in

Details

Item
Drum Fan
Color
Black
Material
Metal

Description

The Vie Air 20 Inch High Velocity All Metal Tilting 3 Speed Floor Fan is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it. With powerful air flow this fan does a great job of cooling down specific areas. This Fan features 3 variable settings so that you can control the speed and intensity of the air flow in your space. The oscillation feature comes in handy in any room that can use some air flow! In addition, this fan features a tilting head, which greatly improves the fans ability to freshen a room, and will be a satisfying feature for anyone in a gym or workout space. Whether you need to cool down while you sleep, or cool off during exercise, this fan is strong enough to handle any job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.