24 Inch Commercial Floor Drum Fan in Red

  • Mfr # VA-24MC

  • Zoro # G821736239


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
8.25 in
Color
Red
Height
30.25 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-24MC
Zoro #
G821736239
UPC #
672975332112
Country of Origin
China

Dimensions

Width
8.25 in
Height
30.25 in
Length
24 in

Details

Item
Drum Fan
Color
Red

Description

The Vie Air 24" Floor Drum Fan gives you the industrial style ventilation with a Ball-Bearing motor that provides high quality airflow with 3 speeds of Low, Medium and High. Sturdy metal housing for enhanced rigidity. Comes in a beautiful bright red color, is equipped with two grip handles on top and wheel support for ease of portability. Fan head tilts to any desired direction for direct airflow vertically and tightens in place with a screw knob. This is perfect for any of your large air ventilation needs, whether it is for home or commercial indoor/outdoor use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.