09152Xl 21/2X1 Press Propress Xl Cop Red Lead Free
- Mfr # 20685
- Zoro # G123560679
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
200 psi
Fitting Connection Type
Press
Basic Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20685
- Zoro #
- G123560679
- UPC #
- 691514206851
- Country of Origin
- Germany
- Max. Pressure
- 200 psi
- Fitting Connection Type
- Press
- Item
- Copper Reducer
- Basic Fitting Material
- Copper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.