Shop VIEGA

2979.8ZL PROPRESS BFV, 2.5IN, DI, LUG, 1EA

  • Mfr # 87660
  • Zoro # G425056276

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

3-A Standard Compliance
Not Rated
Handle Type
Lever
Seal Material
EPDM
For Media
Potable Water
Maximum Pressure - Steam
250 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87660
Zoro #
G425056276
UPC #
691514876603
Country of Origin
Thailand

Dimensions

Handle Length
6.5 in
Nominal Valve Size
2 1/2 in

Details

Item
Butterfly Valve
3-A Standard Compliance
Not Rated
Handle Type
Lever
Seal Material
EPDM
For Media
Potable Water
Maximum Pressure - Steam
250 psig
NSF Certifications for Food and Drinking Water
NSF 61
Disc Material
Stainless Steel
Includes Disc Position Indicator
No Disc Position Indicator
Maximum Pressure - Operating
250 psi
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
Not Rated
Standards
ASME B16.5, ISO 5211, MSS SP-25, MSS SP-67, NSF 372
Number of Flange Bolt Holes
4
Body Material
Ductile Iron
Number of Stop Positions
Multi-Position
Handle - Locking
Locking
Operating Temperature - Minimum
0 Degrees F
ANSI Flange Class
Class 150
Disc Alignment
Concentric
Average Surface Roughness (Ra)
Epoxy Coated Powder Coated Ductile Iron
Connection Type
Lug
Stem Material
Stainless Steel
Handle Material
Aluminum

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards ASME B16.5, ISO 5211, MSS SP-25, MSS SP-67, NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.