Shop VIEGA

2979.8ZL PROPRESS BFV, 4IN, DI, LUG, 1EA

  • Mfr # 87670
  • Zoro # G725056297

product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Multi-Position
Vacuum Service Rating
Not Rated
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87670
Zoro #
G725056297
UPC #
691514876702
Country of Origin
Thailand

Dimensions

Handle Length
7.68 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Multi-Position
Vacuum Service Rating
Not Rated
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
Handle Material
Aluminum
Handle Type
Lever
Operating Temperature - Minimum
0 Degrees F
Disc Alignment
Concentric
Disc Material
Stainless Steel
For Media
Potable Water
Maximum Pressure - Steam
250 psig
Liner Material
EPDM
Standards
ASME B16.5, ISO 5211, MSS SP-25, MSS SP-67, NSF 372
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Locking
Number of Flange Bolt Holes
8
Connection Type
Lug
3-A Standard Compliance
Not Rated
Body Material
Ductile Iron
Average Surface Roughness (Ra)
Epoxy Coated Powder Coated Ductile Iron
Includes Disc Position Indicator
No Disc Position Indicator
Maximum Pressure - Operating
250 psi
Seal Material
EPDM

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards ASME B16.5, ISO 5211, MSS SP-25, MSS SP-67, NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.