MegaPressG ball valve P1 2 P2 2 bronze carbon steel
- Mfr # 30625
- Zoro # G923560398
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Side 1
2 in
Color - Valve Body
Steel
Max. Pressure
125 psi
Body Material
Bronze, Carbon Steel
Overall Height
3.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30625
- Zoro #
- G923560398
- UPC #
- 691514306254
- Country of Origin
- Germany
- Item
- Pipe Fittings and Nipples
- Color - Valve Body
- Steel
- Max. Pressure
- 125 psi
- Body Material
- Bronze, Carbon Steel
- Connection Type
- Press
Dimensions
- Connection Size - Side 1
- 2 in
- Overall Height
- 3.31 in
- Overall Width
- 5 in
- Connection Size - Side 2
- 2 in
- Overall Length
- 8.74 in
Description
2 in MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.