5179.8 MEGAPRESS BFV, 3IN, 316SS, LUG, 1EA

  • Mfr # 87680
  • Zoro # G025056256
product price: 
$
1,078.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
3 in
Average Surface Roughness (Ra)
Stainless Steel
ANSI Flange Class
Class 150
Includes Disc Position Indicator
No Disc Position Indicator
3-A Standard Compliance
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87680
Zoro #
G025056256
UPC #
691514876801
Country of Origin
India

Dimensions

Nominal Valve Size
3 in
Handle Length
7.68 in

Details

Item
Butterfly Valve
Average Surface Roughness (Ra)
Stainless Steel
ANSI Flange Class
Class 150
Includes Disc Position Indicator
No Disc Position Indicator
3-A Standard Compliance
Not Rated
Standards
ASME B16.5, ISO 5211, MSS SP-25, MSS SP-67, NSF 372
Operating Temperature - Minimum
0 Degrees F
Seal Material
EPDM
Number of Stop Positions
Multi-Position
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
250 Degrees F
Disc Material
316 Stainless Steel
Body Material
316 Stainless Steel
For Media
Food Processing, Potable Water, Hydronics
Connection Type
Lug
Stem Material
316 Stainless Steel
Handle Material
316 Stainless Steel
Liner Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Disc Alignment
Concentric
Handle Type
Lever
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
250 psig
Handle - Locking
Locking

Description

Butterfly Valve, Body Material 316 Stainless Steel, Liner Material EPDM, Disc Material 316 Stainless Steel, Handle Type Lever, Standards ASME B16.5, ISO 5211, MSS SP-25, MSS SP-67, NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews