Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 95640
Zoro # G106427807
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI/CAN/UL 213, ASME B31, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RFM Class 1920
- Fitting Side A Pipe Size 3 in
- Fitting Side B Pipe Size 3 in
- Fitting Side B Connection Type MPT
Product Information
- Brand Viega
- MFR # 95640
- Zoro # G106427807
- UPC # 691514956404
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Overall Length | 5 5/32 in |
Fitting Side A Tube Outer Diameter | 3 in |
Details
Description
Adapter, Application Chemicals, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Adapter, Fitting Side A Tube Outer Diameter 3 in, Overall Length 5 5/32 in, Maximum Operating Pressure 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" FNPT Galvanized Wye (0311067409)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-025)
- RIDGID Cordless Press Tool, CycleTime5sec (RP 350)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79240)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (78177)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- VIEGA Viega ProPress XL coupling No stop, 3" x 3" (20748)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3" (20723)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- Viega Tube Fittings