Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 80290
Zoro # G103964022
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Material Grade 316
- Fitting Side A Connection Type Press-Fit
- O-Ring Material EPDM
- Fitting Material Stainless Steel
Product Information
- Brand Viega
- MFR # 80290
- Zoro # G103964022
- UPC # 691514802909
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Details
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Housing Aerator Ss (941-462S)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL BLUE (500-10-100B)
- AMERICAN STANDARD AfWalMilnium 1.11.6GPF ElongBwl Wh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351.101.020)
- JOHN GUEST Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0316-S)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (25210)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega ProPress extended coupling No stop, 1-1/4" x 1-1/4" (79020)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- Viega Tube Fittings