Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4015 sleeve with SC 11/4 E 1 9

  • Mfr # 80280

  • Zoro # G315709794


product price: $47.49
/ea

Key Features

Fitting Side 1 Pipe Size
1 1/4 in
Color
Silver
Connector Type
Coupling
For Media Type
Acids, Air, Cleaning Agents
Fitting Side 2 Connection Type
Press-fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80280
Zoro #
G315709794
UPC #
691514802800
Country of Origin
Germany

Dimensions

Fitting Side 1 Pipe Size
1 1/4 in
Overall Length
2 17/32 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in

Details

Item
Crimp Coupling Fitting
Color
Silver
Connector Type
Coupling
For Media Type
Acids, Air, Cleaning Agents
Fitting Side 2 Connection Type
Press-fit
Material Grade
316
Center Stop Type
Rolled Center Stop
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Straight
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Compatible Tube Material
Copper

Description

Crimp Coupling Fitting, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Overall Length 2 17/32 in, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards Not Applicable, Color Silver, Compatible Copper Tube Type Not Applicable, Compatible Tool Brand Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and N-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.