Shop VIEGA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
d: 4
- Mfr # 82190
- Zoro # G425055606
product price:Â
$
1,161.99
/ea
Key Features
For Location
Indoor, Outdoor
Coating Color
Silver
Copper Tube Size
4 in
Inside Diameter
3.97 in
Weight per Foot
3.46 lb/ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82190
- Zoro #
- G425055606
- UPC #
- 691514821900
- Country of Origin
- Canada
- For Location
- Indoor, Outdoor
- Coating Color
- Silver
- Item
- Metal Tubing
- Weight per Foot
- 3.46 lb/ft
- System of Measurement
- Inch
- Minimum Operating Temperature
- 0 Degrees F
- Industry Application
- piping & mechanical for residential/commercial/industrial, Plumbing
- Cleaned and Capped
- No
- Stripe Color
- No Stripe
- Market
- Commercial, Industrial, Residential
- Material
- Stainless Steel
- Material Trade Name
- Viega ProPress Stainless Tubing
- Standards
- ASTM A778
- For Potable Water Use
- Yes
- Fabrication
- Seamless
- Finish/Coating
- Uncoated
- Tube Form
- Straight
- Maximum Operating Temperature
- 250 Degrees F
- Maximum Operating Pressure
- 200 psi
- Flow Application
- Consult Viega team or application chart
- Vacuum Rated
- Not Rated
- Traction Material
- Stainless Steel
Dimensions
- Copper Tube Size
- 4 in
- Inside Diameter
- 3.97 in
- Wall Thickness
- 0.08 in
- Outside Diameter
- 4 in
- Length
- 20 ft
- Overall Length
- 20 ft
Description
Metal Tubing, Cleaned and Capped No, Coating Color Silver, Copper Tube Size 4 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 3.97 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 in, Overall Length 20 ft, Resistance Properties Not Applicable, Standards ASTM A778, Stripe Color No Stripe, Temper Not Applicable, Tube Form Straight, Wall Thickness 0.08 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.