Zoro Homepage

Elbow, SS, FTG 1 1/4 in, FTG 1 1/4 in

  • Mfr # 90900

  • Zoro # G606427789


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
O-Ring Material
EPDM
Fitting Side B Pipe Size
1 1/4 in
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90900
Zoro #
G606427789
UPC #
691514909004
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1 1/4 in
Overall Length
2 13/16 in
Fitting Side A Pipe Size
1 1/4 in
Fitting Side B Tube Outer Diameter
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/4 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
45 Degrees Street Elbow
Standards
ABS Type approval ASME B31.1, ANSI 372FM Class 1920, NSF/ANSI 61, ANSI/CAN/UL 213, ASME B301, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RNSF
O-Ring Material
EPDM
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
FTG
Application
Marine
Fitting Side A Connection Type
FTG
Compatible Tube Material
Stainless Steel
Compatible Tool Brand
Milwaukee, Ridgid
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Color
Silver
Fitting Shape
45 Degrees Elbow
Compatible Tube Hardness
Schedule 5 to Schedule 40
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
FTG
Operating Temperature - Maximum
250 Degrees F
For Media Type
Compressed Air, Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
FTG

Description

Crimp Elbow Fitting, Application Marine, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow, Fitting Side B Tube Outer Diameter 1 1/4 in, Overall Length 2 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.