Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Press-fit1/2", Press-fit1/2"

  • Mfr # 91755

  • Zoro # G707963797


product price: $102.99
/ea
Sold in multiples of 10 for $1,029.90
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Material Grade
316
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
Fitting Side B Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91755
Zoro #
G707963797
UPC #
691514917559
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
1/2 in
Overall Length
1 21/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
45 Degrees Elbow
Material Grade
316
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Press-Fit
Thread Sealant Type
FKM
Standards
ASTM, FM, UL Listed
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Climate Control, Industrial, Marine
Compatible Tube Material
Stainless Steel
Maximum Operating Pressure
200
Finish/Coating
Zinc Nickel
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
45 Degrees Elbow
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
For Media Type
Compressed Air, Gases

Description

Crimp Elbow Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Zinc Nickel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.