Shop All Press-Fit Tube Fittings
Viega
Flange
Mfr # 84870
Zoro # G907868328
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Fitting Material Carbon Steel
- Compatible Tube Material Carbon Steel
- Resistance Properties Corrosion Resistant
- Standards ASTM, FM Listed, UL Listed
Product Information
- Brand Viega
- MFR # 84870
- Zoro # G907868328
- UPC # 691514848709
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 2 in |
Flange Outside Diameter | 5.91 in |
Overall Length | 4 1/16 in |
Bolt Hole Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side B Pipe Size | 4 in |
Fitting Side A Tube Outer Diameter | 2 in |
Details
Description
Flange, Application Compressed Air, Cooling Water, Fire Protection, Hydronics, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type BP, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Flange, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Ceramc Crtrdg Hot Hmwrks (31-410-HW)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- KOHLER 30 (85555-2BZ)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 1/2" FIP x 3/8" OD (S4202PB)
- VIEGA Viega ProPress tee, 2" x 2" x 1/2" (15538)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (77432)
- VIEGA Viega ProPress cap, 3/4" (77717)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- VIEGA Viega ProPress 90 street elbow, 1-1/4" x 1-1/4" (77062)
- VIEGA Viega ProPress 45 street elbow, 1/2" x 1/2" (77637)
- Viega Press-Fit Tube Fittings