Zoro Homepage

Flange, SS, Press-fit21/2in, Flange4in

  • Mfr # 98525

  • Zoro # G907868410


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Standards
ASTM, FM, UL Listed
Flange Outside Diameter
7.09 in
Bolt Hole Diameter
3/4 in
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98525
Zoro #
G907868410
UPC #
691514985251
Country of Origin
Germany

Dimensions

Flange Outside Diameter
7.09 in
Bolt Hole Diameter
3/4 in
Fitting Side A Pipe Size
2 1/2 in
Flange Thickness
7/8 in
Overall Length
3 3/8 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Pipe Size
4 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 1 Pipe Size
2 1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange
Standards
ASTM, FM, UL Listed
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Application
Climate Control, Industrial, Marine
Material Grade
316
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
FKM
Fitting Side B Connection Type
BP
Maximum Operating Temperature
250 Degrees F
Number of Bolt Holes
4
Maximum Operating Pressure
200
O-Ring Material
FKM
Finish/Coating
Zinc Nickel
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Flange
Fitting Side 2 Connection Type
Flange

Description

Crimp Adapter Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type BP, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 4 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Flange, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.