Shop VIEGA
See all product information
Create Account
MegaPress adapter P 0.5 MPT 0.5 316 stainless steel
- Mfr # 90230
- Zoro # G823561129
product price:Â
$
63.19
/ea
Key Features
Connection (In.)
1/2" x 1/2"
Material
316 Stainless Steel
Fitting Connection Type
Adapter
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90230
- Zoro #
- G823561129
- UPC #
- 691514902302
- Country of Origin
- Germany
- Connection (In.)
- 1/2" x 1/2"
- Material
- 316 Stainless Steel
- Item
- Adapter
- Fitting Connection Type
- Adapter
- Color
- Silver
Description
Viega MegaPress Stainless 316 fittings are designed to be used with off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe to form a complete press system that is ideal for many commercial and industrial applications. MegaPress Stainless 316 fittings utilize a versatile EPDM sealing element to provide a reliable, leak-free connection
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.