MegaPress cap, 1-1/2"

  • Mfr # 90405

  • Zoro # G0566583


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90405
Zoro #
G0566583
UPC #
691514904054
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Overall Length
3 1/32 in
Compatible Pipe Size
1 1/4 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Cap
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Standards
ASTM A312, ASTM A403, IAPMO (UPC), ICC, NSF/ANSI 372, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9
Fitting Material
Stainless Steel
Maximum Operating Pressure
200 psi
Application
Potable Water
Fitting Shape
Cap
Maximum Operating Temperature
250 Degrees F
O-Ring Material
EPDM
Material Grade
316
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Fitting Cap, Application Potable Water, Compatible Pipe Size 1 1/2 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 3 1/32 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM A312, ASTM A403, IAPMO (UPC), ICC, NSF/ANSI 372, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.