MegaPress cap, 2"

  • Mfr # 95410

  • Zoro # G9679245


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95410
Zoro #
G9679245
UPC #
691514954103
Country of Origin
Germany

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Compatible Pipe Size
1 31/32 in
Overall Length
3 3/32 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Press
Standards
ASTM A312, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9
Compliance
CRN: 13492.5 A/B, IAPMO/UPC PS-117, ICC LC1002, TSSA-ASME B31
Max. Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Material
Stainless Steel
O-Ring Material
FKM
Application
Potable Water
Maximum Operating Pressure
200 psi
Material Grade
304
Fitting Shape
Cap
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water

Description

Crimp Fitting Cap, Application Potable Water, Compatible Pipe Size 1 31/32 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 3 3/32 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM A312, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9, Minimum Operating Temperature 0 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.